Shop All Black Pipe Fittings
Zoro Select
2-1/2" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150
Mfr # 521-009BC
Zoro # G0776377
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Cross
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 521-009BC
- Zoro # G0776377
- UPC # 032888008052
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Fitting Side D Outside Diameter | 3 9/16 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side B Outside Diameter | 3 9/16 in |
Pipe Size | 2 1/2 in |
Fitting Pipe Size | 2 1/2 in x 2 1/2 in x 2 1/2 in x 2 1/2 in |
Fitting Side C Nominal Pipe Size | 2 1/2 in |
Fitting Side C Outside Diameter | 3 9/16 in |
Fitting Side D Nominal Pipe Size | 2 1/2 in |
Overall Length | 5 5/16 in |
Fitting Side A Outside Diameter | 3 9/16 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Description
Cross, Malleable Iron, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 3 9/16 in, 8, 2 1/2 in, Female, NPT, 3 9/16 in, 8, 2 1/2 in, Female, NPT, 3 9/16 in, 8, 2 1/2 in, Female, NPT, 3 9/16 in, 18
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Versafiller® Bottle Filling Station Retrofit Kit - PWSBF (PWSBF)
- KOHLER Screw, 10-24 X 4.500, Flat Head (1218690)
- KOHLER Threshold Seal 5/16 , 40.00 (1462700-01)
- FERNCO 1056-150/125 1-1/2X1-1/4 COUPLING (P1056-150/125)
- ZORO SELECT Black Steel Socket Weld Flange Class 150 (FLCS1RFSW800)
- ZORO SELECT 3/4" Female NPT x Female NPT Malleable Iron Union Class 300 (1LCA6)
- ZORO SELECT 1-1/2" Female NPT x Male NPT Malleable Iron Street Elbow, 45 Degrees Class 300 (1XKR7)
- ZORO SELECT 1-1/4" x 1" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P521)
- ZORO SELECT Black Forged Steel 90 Degree Elbow Class 3000 (1MNL1)
- ZORO SELECT Reducing Tee, Galv Iron, 1-1/2x1x1-1/2 (783YF2)
- LEGEND VALVE 1-1/2" BLACK COUPLING (350-507)
- Zoro Select Fittings