Shop All Black Pipe Fittings
Zoro Select
2-1/2" Malleable Iron Coupling
Mfr # 4316000366
Zoro # G1551389
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Banded Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4316000366
- Zoro # G1551389
- UPC # 092201229779
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Banded Coupling |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Fitting Connection Type | FNPT |
Standards | UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001 |
Item | Coupling |
Pipe Fitting Connection Type | FNPT |
Compliance | cULus |
Inlet (In.) | 2-1/2 (F)NPT |
Specific Pipe Fitting Shape | Banded Coupling |
Pipe Fitting Schedule/Class | Class 300 |
Description
Coupling,2-1/2",300,Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (6P821)
- GENOVA PRODUCTS Genova Products 75160 4 x 3 In. Off Closet Flange (385396)
- ZORO SELECT 1/4" MNPT x FNPT 316 SS Street 90 Degree Elbow (2TY99)
- GRUVLOK Flexible Coupling, Ductile Iron, 1 1/2 in (0390000248)
- ZORO SELECT 1-1/4" Malleable Iron Coupling (4316000360)
- ZORO SELECT 1-1/4" Female NPT x Female NPT Malleable Iron Union Class 150 (5P594)
- ZORO SELECT 1" x 1/8" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0818906927)
- ZORO SELECT 1" x 3/4" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P567)
- ZORO SELECT Pipe, For Air, Aluminum (ZUSA-PF-15039)
- ZORO SELECT Black Nipple, Welded, 1 1/4x20 (793MD4)
- ANVIL 1/2" Female NPT x Male NPT x Female NPT Malleable Iron Street Tee Class 150 (0310062005)
- Zoro Select Black Pipe Fittings