Shop All Discharge & Suction Hoses
Zoro Select
2-1/2" ID x 300 ft PVC Water Discharge Hose 200 PSI YL
Mfr # 45DT87
Zoro # G1807130
product price: $1,021.99
/ea
Free Shipping & Returns
$1,021.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 2-1/2"
- Outside Dia. 2.88"
- Max. Pressure 200 psi
- Length 300 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45DT87
- Zoro # G1807130
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 2-1/2" |
Outside Dia. | 2.88" |
Length | 300 ft. |
Hose Inside Dia. | 2 1/2 in |
Hose Length | 300 ft |
Details
Item | Water Discharge Hose |
Tube Material | PVC |
Max. Pressure | 200 psi |
Color | Yellow |
Max. Temp. | 150 Degrees F |
Reinforcement | Synthetic Fabric |
Hose Configuration | Bulk Hose |
Temp. Range | -4 Degrees to 140 Degrees F |
Hose Color | Yellow |
Hose Cover Material | PVC |
Water Hose Type | Water Discharge Hose |
Max. Working Pressure @ 70 F | 200 psi |
Hose Tube Material | PVC |
For Media Type | Water |
Compatible Chemicals | Deionized Water, Fresh Water |
Description
Water Discharge Hose, Hose Inside Dia. 2 1/2 in, Hose Length 300 ft, Hose Color Yellow, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 200 psi, Temp. Range -4 Degrees to 140 Degrees F, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 1587mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1587)
- PARKER Air Cylinder, 3/4 in Bore, 1 in Stroke, Round Body Double Acting (0.75DPSR01.00)
- DIVERSITECH Direct Drive Blower Motor, Furnace, 1/3HP (WG840585)
- TIMKEN Radial Bearing, Double Seal, 17mm Bore (203PPG)
- ZORO SELECT 1-1/2" ID x 50 ft PVC Water Discharge Hose 150 PSI RD (45DU04)
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 80 PSI BL (45DT94)
- ZORO SELECT 2-1/2" ID x 300 ft PVC Water Discharge Hose 70 PSI BL (45DT77)
- ZORO SELECT 1" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU41)
- ZORO SELECT 2" ID x 25 ft PVC Water Discharge Hose 150 PSI RD, Color: Red (45DU06)
- ZORO SELECT Discharge Hose, Plastic, For Dishwasher (91227)
- CONTINENTAL 1-1/2" ID x 100 ft Rubber Water Discharge Hose BK (20016806)
- Zoro Select Air Hoses