Shop All Castle Nuts
Zoro Select
2"-12 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut
Mfr # U12035.200.0001
Zoro # G2520570
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 2"-12
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Regular
- Lock Type Slotted Castle
- Material Grade Grade 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U12035.200.0001
- Zoro # G2520570
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Thread Size | 2"-12 |
Dia./Thread Size | 2"-12 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 3 in |
Width Across Flats | 3 in |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 8, Thread Size 2 In.-12, Hex Width 3 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK (U07230.019.0100)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 5" L, 316 stainless steel Plain, 10 PK (SWW-5850)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 100 PK (00254)
- RICHELIEU 1/4-inch x 2-inch CST Torx Star Drive General Construction Screw, 50PK (FTC17GO142L)
- ZORO SELECT 1-1/2"-12 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12035.150.0001)
- ZORO SELECT 1-1/2"-6 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12030.150.0001)
- ZORO SELECT 1-1/4"-12 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12035.125.0001)
- ZORO SELECT 3/4"-10 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut, 5 pk. (U12050.075.0001)
- ZORO SELECT 1-3/8"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (371445G)
- ZORO SELECT 2"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.200.0001)
- ZORO SELECT 1-3/4"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12020.175.0001)
- Zoro Select Castle Nuts