Shop All Trash Cans
This Product is Discontinued
Zoro Select
2-1/2 gal Oval Step Can, Silver, 15 3/4 in Dia, Step-On, Stainless Steel (Discontinued)
Mfr # 6ZCL0
Zoro # G6181271
Free Shipping & Returns
This Product is Discontinued
Key Features
- Trash Container Capacity 2-1/2 gal
- Container Shape Oval
- Color Silver
- Material Stainless Steel
- Height 171/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6ZCL0
- Zoro # G6181271
- UPC # 190735717622
- Country of Origin China
- Category Trash Cans
Dimensions
Height | 171/2 in |
Width | 10 1/5 in |
Length | 11-3/5 in |
Trash Can Dia./Width | 10-1/4" |
Width/Diameter | 15 3/4 in |
Depth | 11-3/4 in |
Diameter | 10 1/4 in |
Description
Step Can, Oval, Flat, 2 1/2 gal, Silver, Height 17 1/2 in, Width/Diameter 15 3/4 in, Depth 11 3/4 in, Metal, Stainless Steel, Satin, Indoor, Stationary, Lid Included, Hinged, Foot Pedal, Free-Standing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.