Shop All Y & Basket Strainers
Zoro Select
2-1/2", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer
Mfr # 20H629
Zoro # G4968573
original price:
$77.49
10% off
new price: $69.69
/ea
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2-1/2"
- Connection Type FNPT x FNPT
- Screen Material Stainless Steel
- Housing Material Cast Iron, Stainless Steel,PTFE
- Max. Pressure 400 psi @ 150 Degrees F, 250 psi @ 406 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20H629
- Zoro # G4968573
- UPC # 190735420669
- Country of Origin India
- Category Y & Basket Strainers
Dimensions
Pipe Size | 2-1/2" |
Height | 5-7/8" |
Width | 9-1/4" |
Length | 9 1/4 in |
Screen Size | 0.062 in |
Perforated Screen Size | 0.062 in |
Description
Y Strainer, Pipe Size 2 1/2 in, Maximum Pressure at 100 deg F 400 psi @ 150 Degrees F, Length 9 1/4 in, Height 5 7/8 in, Blow Off Port 1 1/2 in, Screen Material Stainless Steel, Perforated Screen Size 0.062 in, Housing Material Cast Iron, Maximum Pressure 250 psi @ 406 Degrees F SWP, 400 psi @ 150 Degrees F WOG, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Type NPT, Port 2 Gender Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Adjustable, Wall Mount Elbow (U4985-RB-PK)
- OLYMPIA FAUCETS Sleeve, Polished Chrome (OP-440054)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAA00011)
- PARKER Union, Zinc Pltd Steel, Comp, 5/16In (5 HBU-S)
- ZORO SELECT 1/2", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPW9)
- ZORO SELECT 3/8", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-38)
- ZORO SELECT 2", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-200)
- ZORO SELECT 1-1/4", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H626)
- ZORO SELECT 1/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-25)
- ZORO SELECT 3/8", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPW8)
- SSI 2-1/2", Flanged, Stainless steel, Basket Strainer, 285 psi @ 100 Degrees F (0250-150B1FT-B)
- Zoro Select Y & Basket Strainers