Shop All Ball Valves
Zoro Select
2-1/2" FNPT Stainless Steel Ball Valve Inline
Mfr # G-S3P1K-250
Zoro # G3211424
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Seat Material RPTFE
- Connection Type FNPT x FNPT
- Valve Structure 3-Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G-S3P1K-250
- Zoro # G3211424
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2" |
Overall Length | 7.09 in |
Nominal Valve Size | 2 1/2 in |
Connection Size - Side 1 | 2 1/2 in |
Connection Size - Side 2 | 2 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Steam, Water, Valve Construction Three-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cordless Press Tool Kit, Max Pipe Size2in (RP 351)
- BK RESOURCES Pre-Rinse Hose, 72" Stainless Spray Hose, Includes Universal Adapter (BKH-72-G)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-14-12-SS)
- ZSI CushionedClampStrut Mounted, Pipe Sz 1In (021NS026)
- ZORO SELECT 3" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-300)
- ZORO SELECT 4" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-400)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (6GD07)
- ZORO SELECT Check Valve, 2.95 in Overall L (06H021N01010)
- ZORO SELECT 3" Socket PVC Ball Valve Union (4PGD9)
- ZORO SELECT 1-1/4" FNPT PVC Ball Valve Inline (32H957)
- DIXON GHT Brass Ball Valve (500GHV)
- Zoro Select Ball Valves