Shop All Stainless Steel Pipe Fittings
Zoro Select
2-1/2" FNPT SS Threaded Cap
Mfr # 4381034090
Zoro # G1912854
original price:
$43.84
15% off
new price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381034090
- Zoro # G1912854
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size | 2 1/2 in |
Outside Dia. | 3-5/16" |
Pipe Size (Fittings) | 2-1/2" |
Nominal Pipe Size | 2 1/2 in |
Overall Length | 1 11/16 in |
Fitting Pipe Size | 2 1/2 in |
Description
Round Cap, 2 1/2 in Nominal Pipe Size, Stainless Steel, 316L, Class Class 150, For Pipe Schedule 10, Female NPT, 1 11/16 in Overall Length, 150 psi Max. Steam Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Other MultiChoice Universal Tub / Shower Rough - PEX Crimp (R10000-PXWS)
- HOMEWERKS Homewerks POPRACK12A-5PK Faucet & Toilet Supply Line Display Rack (203873)
- PARKER 3/8" Barb Brass Union (22-8)
- MOEN Ccy Lf 1.5 1Hdl Lev Po Kitc Fct (87039)
- ZORO SELECT 2" FNPT 316 SS Threaded Cap (60RDC111N020)
- ZORO SELECT 3/4" FNPT 316 SS Threaded Cap (60RDC111N034)
- ZORO SELECT 3/8" FNPT 316 SS Threaded Cap (60RDC111N038)
- ZORO SELECT Tee, 304 SS, 3/4", Female BSPP, Class 150 (ZUSA-PF-8227)
- ZORO SELECT 3/4" Butt Weld 304L SS Cap Sch 40 (4381015810)
- ZORO SELECT Hex Bushing, 304 SS, 1 1/2 x 1", BSPT (ZUSA-PF-8178)
- IFM Stainless Pipe Adapter, 2PK (E40229)
- Zoro Select Stainless Steel Pipe Fittings