Shop All Galvanized Pipe Fittings
This Product is Discontinued
Zoro Select
2-1/2" FNPT Galvanized Cross (Discontinued)
Mfr # 511-009BC
Zoro # G0445557
This Product is Discontinued
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Cross
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 511-009BC
- Zoro # G0445557
- UPC # 032888360884
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side D Outside Diameter | 3 9/16 in |
Fitting Pipe Size | 2 1/2 in x 2 1/2 in x 2 1/2 in x 2 1/2 in |
Fitting Side D Nominal Pipe Size | 2 1/2 in |
Fitting Side C Outside Diameter | 3 9/16 in |
Fitting Side B Outside Diameter | 3 9/16 in |
Fitting Side A Outside Diameter | 3 9/16 in |
Overall Length | 5 5/16 in |
Fitting Side C Nominal Pipe Size | 2 1/2 in |
Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Description
Cross, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 3 9/16 in, 8, 2 1/2 in, Female, NPT, 3 9/16 in, 8, 2 1/2 in, Female, NPT, 3 9/16 in, 8, 2 1/2 in, Female, NPT, 3 9/16 in, 8
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.