Shop All Galvanized Pipe Fittings
Zoro Select
2-1/2" FNPT Galvanized Coupling
Mfr # 1LBP6
Zoro # G2762812
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
- Standards ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed
- Max. Pressure 1000 psi @ 150 Degrees F WOG
- Saturated Steam Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1LBP6
- Zoro # G2762812
- Country of Origin China
- Category Galvanized Pipe Fittings
Details
Item | Coupling |
Specific Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Standards | ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed |
Max. Pressure | 1000 psi @ 150 Degrees F WOG |
Saturated Steam Pressure | 300 psi |
Fitting Shape | Coupling |
Class | 300 |
Finish/Coating | Galvanized |
Description
Coupling, Malleable Iron, Galvanized, Class 300
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Voss Two-Handle Bathroom Faucet in Matte Black (T6905BL)
- B & K BK Products Schedule 80 3/4 in. MIP X 3/4 in. D MIP PVC 2 in. Nipple (404-020)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (EF8210G056)
- AMERICAN STANDARD SELECTIC Deck Plate-8" C-C Chr (605P.800.002)
- ZORO SELECT 1/2" FNPT Galvanized 90 Degree Elbow (1MPC5)
- ZORO SELECT Galv.Nipple, Welded, 3 x 48 (793LN9)
- ZORO SELECT 3/4" MNPT x 3/8" FNPT Galvanized Hex Bushing (5P881)
- ZORO SELECT Galv.Nipple, Seamless, 1/2 x 6 (793LV6)
- ZORO SELECT 1-1/4" MNPT x 3/4" FNPT Galvanized Hex Bushing (5P887)
- ZORO SELECT 1" FNPT Galvanized 45 Degree Elbow (5P835)
- ANVIL Hex Bushing, Forged Steel, 1 1/2 x 3/4 in (0361309701)
- Zoro Select Fittings