Shop All Galvanized Pipe Fittings
Zoro Select
2-1/2" FNPT Galvanized Cap
Mfr # 2WJ67
Zoro # G2547081
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Cap
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2WJ67
- Zoro # G2547081
- UPC # 190735926284
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Pipe Size | 2 1/2 in |
Nominal Pipe Size | 2 1/2 in |
Fitting Pipe Size | 2 1/2 in |
Description
Round Cap, 2 1/2 in Nominal Pipe Size, Malleable Iron, Galvanized, Class Class 150, Female NPT, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Faucet Connector, Stainless Steel, 16" (88-9530)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 7 1/2 In L (22600086307000)
- HOSE MASTER 1/4" Dia x 12" L SS Flexible Metal Hose (G025SM120)
- SLOAN Repair Kit Efx7A Battery Box Kit Efx150/Efx250 (Ir) (3324128)
- ZORO SELECT 1/4" FNPT Galvanized 90 Degree Elbow (1LBG5)
- ZORO SELECT 3/4" FNPT Galvanized Cap (5P902)
- ZORO SELECT 1/4" MNPT x 1/8" FNPT Galvanized Hex Bushing (5P874)
- ZORO SELECT 3" MNPT x 1-1/2" FNPT Galvanized Hex Bushing (2WJ82)
- ZORO SELECT 3/4" MNPT x 1/2" FNPT Galvanized Hex Bushing (5P882)
- ZORO SELECT 1-1/4" FNPT Galvanized Tee (5P847)
- SMITH-COOPER Street 45, Galvanized, 150lb, 4" (4316012322)
- Zoro Select Galvanized Pipe Fittings