Shop All Ball Valves
Zoro Select
2-1/2" FNPT Brass Ball Valve Inline
Mfr # 32H977
Zoro # G4976781
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Ball Valve Product Group Manual
- Body Seal Material PTFE
- Standards MSS-SP110, UL ,CSA ,FM NSF-61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 32H977
- Zoro # G4976781
- UPC # 190735463178
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2 1/2" |
Overall Length | 5.53 in |
Connection Size - Side 1 | 2 1/2 in |
Handle Length | 6.96 in |
Handle Height | 4.83 in |
Nominal Valve Size | 2 1/2 in |
Connection Size - Side 2 | 2 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Oil, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 2 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 12" Black Pipe Nipple Sch 160 (82816)
- ZORO SELECT 4" FNPT Galvanized Union (2WJ73)
- PENTEK Bag Filter Housing, 22" H, 8" Dia, 2 Size (156573-75)
- JONES STEPHENS Fit-All Tub Stopper (P35161)
- ZORO SELECT 3" FNPT Brass Ball Valve Inline (32H978)
- ZORO SELECT 1-1/4" FNPT Stainless Steel Ball Valve Inline (SSF-125)
- ZORO SELECT 4" Socket CPVC Ball Valve Union (4PGD2)
- ZORO SELECT 3/4" FNPT Carbon Steel Ball Valve Inline (08Q011N06034S4)
- ZORO SELECT 3/8" FNPT x MNPT Chrome Brass Ball Valve Inline (G-MPC-38)
- ZORO SELECT 2-1/2" FNPT Brass Ball Valve Inline (G-F600-250)
- SPEARS 2" Socket PVC Ball Valve Inline True Union (1829-020)
- Zoro Select Ball Valves