Shop All Stainless Steel Pipe Fittings
Zoro Select
2-1/2" FNPT 316 SS Half Coupling
Mfr # 60HC111N212
Zoro # G1571272
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2-1/2"
- Specific Fitting Shape Half Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60HC111N212
- Zoro # G1571272
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Overall Length | 36.5 mm |
Fitting Side A Outside Diameter | 2 1/2 in |
Fitting Pipe Size | 2 1/2 in x 2 1/2 in |
Description
Half Coupling, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 2 1/2 in, 2 1/2 in, Female, NPT, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Change Quick Filter (19776)
- TOTO Legato Trip Lever Ms624 (THU312N#BN)
- NAUGATUCK Float Ball, Round, SS, 2-1/2 In (GR25S4251A)
- PUMIE Toilet Bowl Ring Remover with Handle, Pumice, Gray, PK6 (JAN-6)
- ZORO SELECT 3/8" FNPT 316 SS Threaded Cap (60RDC111N038)
- ZORO SELECT 3/4" x 1/8" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N034018)
- ZORO SELECT 1-1/2" MNPT SS Square Head Plug (4307002164)
- ZORO SELECT 1-1/4" x 3/4" FNPT 304 SS Reducing Coupling (40RC111N114034)
- ZORO SELECT 3/4" Butt Weld 316L SS Tee Sch 40 (4381021410)
- ZORO SELECT Long Nipple, 304 SS, 1/2" Pipe Size, MNPT (ZUSA-PF-7815)
- ZORO SELECT 2-1/2" x 2" MNPT x FNPT 304 SS Hex Bushing (400B113N212020)
- Zoro Select Stainless Steel Pipe Fittings