Shop All Stainless Steel Pipe Fittings
Zoro Select
2-1/2" FNPT 304 SS Union
Mfr # 400U111N212
Zoro # G1193665
$72.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Union
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Union
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 400U111N212
- Zoro # G1193665
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Pipe Size | 2 1/2 in |
Hex Size | 108.5 mm |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side A Outside Diameter | 2 1/2 in |
Overall Length | 71.5 mm |
Fitting Pipe Size | 2 1/2 in x 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side B Outside Diameter | 2 1/2 in |
Description
Union, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 2 1/2 in, 8, 2 1/2 in, Female, NPT, 2 1/2 in, 8, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON 3/4" Universal Brass Tankless Water Heater Isolation Valve Service Kit with Pressure Relief Valve (AT-ISV-KIT3)
- SLOAN Repair Kit Efx23A Battery Box Kit Efx-3/Efx-6(Ir) (3324117)
- ZORO SELECT Santoprene Tubing, 3/8 In OD, 50 Ft (1508-188375-50)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210P093)
- ZORO SELECT 3/8" FNPT 304 SS Union (400U111N038)
- ZORO SELECT 4" FNPT SS Union (4381033710)
- ZORO SELECT 304 Stainless Steel Union, 3/4 in x 3/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (400U111N034)
- ZORO SELECT 3/4" x 1/2" Butt Weld 304L SS Concentric Reducer Sch 10 (4381009000)
- ZORO SELECT 1-1/2" MNPT SS Hex Head Plug (4307001614)
- ZORO SELECT 1" FNPT SS Threaded Flange (4381001020)
- LEGEND VALVE 1/4" X 1/8" SS316 HEX BUSHING (416-470)
- Zoro Select Stainless Steel Pipe Fittings