Shop All Stainless Steel Pipe Fittings
Zoro Select
2-1/2" FNPT 304 SS Coupling
Mfr # 40FC111N212
Zoro # G0408511
product price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40FC111N212
- Zoro # G0408511
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side A Outside Diameter | 2 1/2 in |
Overall Length | 72.9 mm |
Fitting Pipe Size | 2 1/2 in x 2 1/2 in |
Fitting Side B Outside Diameter | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Description
Coupling, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 2 1/2 in, 8, 2 1/2 in, Female, NPT, 2 1/2 in, 8, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY TEE SAN ABS 4X4X3 in. HXHXH (ABS004012000)
- MOSMATIC Rotary Union, DGG Swivel, NPTF xMale, 3/8In (33.163)
- PARKER Tubing, Natural, Shore D 55, 5/32" I.D. (103-0250040-NT-500)
- LEGEND VALVE 1/2" T-514P SILLCOCK - F1960 (107-181P)
- ZORO SELECT 304 Stainless Steel Coupling, 1/8 in x 1/8 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (40FC111N018)
- ZORO SELECT 304 Stainless Steel Coupling, 1/4 in x 1/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (40FC111N014)
- ZORO SELECT 304 Stainless Steel Coupling, 1 in x 1 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (40FC111N010)
- ZORO SELECT Cap, 304 SS, 1", Female BSPT, Class 150 (ZUSA-PF-8245)
- ZORO SELECT 2" Butt Weld 304L SS Cap Sch 10 (4381008650)
- ZORO SELECT 1-1/2" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N112014)
- ZORO SELECT Tee, 304 SS, 3/8", Female BSPT, Class 150 (ZUSA-PF-8220)
- Zoro Select Fittings