Shop All Pipe Fitting Insulation
Zoro Select
2-1/2" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall
Mfr # ELL327
Zoro # G3731987
original price:
$53.00
5% off
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Material Fiberglass
- Fits Pipe Size - Pipe Insulation 1 in
- Approx. R Value 10
- Wall Thickness - Insulation 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ELL327
- Zoro # G3731987
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 1 in |
For Iron Pipe Size | 1" |
Fits Pipe Size | 1 in |
Details
For Fitting Shape | 90 Degrees Elbow |
Item | Pipe Fitting Insulation |
Material | Fiberglass |
Approx. R Value | 10 |
Wall Thickness - Insulation | 2 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Color | White |
Insulation Body Material | Fiberglass |
Insulation Approx. R Value | 10.0 |
Insulation Color | White |
Insulation Nominal I.D. | 2 1/2 in |
Wall Thickness | 2 in |
For Use On | Piping |
Pipe Insulation Item | Pipe Fitting Insulation |
For Fitting Type | 90 Degrees Elbow |
Temp. Range | 0 Degrees to 450 Degrees F |
Standards | ASTM C328, ASTM C547 |
Installation Style | Slit |
R Value | 10 |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 2 1/2 in, Wall Thickness 2 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 10, Color White, For Pipe Size 1 in, Standards ASTM C328, ASTM C547, ASTM E84, Outside Diameter 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 40mm, Electro Galvanized Gold (40MMHZ)
- 3M Quick Connect Filter, 5 gpm, 0.2 Micron, 4-1/2" O.D., 28 in H (5613503)
- ZORO SELECT Tubing, EPDM, 1/2" I.D., 5/8" O.D. (ZUSA-HT-394)
- JONES STEPHENS 1 1/2 PLASTIC NIPPLE CADDY TRAY (N70250)
- ZORO SELECT 1-3/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE434)
- ZORO SELECT 3" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL318)
- ZORO SELECT 3-1/8" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE455)
- ZORO SELECT 1" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL323)
- ZORO SELECT 2-1/2" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE427)
- ZORO SELECT 2-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL345)
- K-FLEX USA 1-5/8" x 37/64" Elastomeric Elbow Pipe Fitting Insulation, 3/4" Wall (801-LRE-068158)
- Zoro Select Pipe Fitting Insulation