Shop All Pipe Fitting Insulation
Zoro Select
2-1/2" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall
Mfr # ELL317
Zoro # G3722302
original price:
$36.71
16% off
$30.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fitting Shape 90 Degrees Elbow
- Fits Pipe Size - Pipe Insulation 1 in
- Material Fiberglass
- Approx. R Value 7.5
- Wall Thickness - Insulation 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ELL317
- Zoro # G3722302
- Country of Origin United States
- Category Pipe Fitting Insulation
Dimensions
Fits Pipe Size - Pipe Insulation | 1 in |
For Iron Pipe Size | 1" |
Fits Pipe Size | 1 in |
Details
For Fitting Shape | 90 Degrees Elbow |
Item | Pipe Fitting Insulation |
Material | Fiberglass |
Approx. R Value | 7.5 |
Wall Thickness - Insulation | 1 1/2 in |
Insulation Temp. Range | 0 Degrees F to 450 Degrees F |
Color | White |
Insulation Body Material | Fiberglass |
Insulation Approx. R Value | 7.5 |
Insulation Color | White |
For Fitting Type | 90 Degrees Elbow |
Wall Thickness | 1 1/2 in |
Insulation Nominal I.D. | 2 1/2 in |
Temp. Range | 0 Degrees to 450 Degrees F |
Standards | ASTM C318, ASTM C547 |
Pipe Insulation Item | Pipe Fitting Insulation |
For Use On | Piping |
R Value | 7.5 |
Installation Style | Slit |
Description
Pipe Fitting Insulation, Insulation Material Fiberglass, Installation Style Slit, Inside Diameter 2 1/2 in, Wall Thickness 1 1/2 in, Form 90 Degrees Elbow, Minimum Operating Temperature 0 Degrees F, Maximum Operating Temperature 450 Degrees F, R Value 7.5, Color White, For Pipe Size 1 in, Standards ASTM C318, ASTM C547, ASTM E84, Outside Diameter 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Toilet Seat Bands, "Sanitized", 1-1/2"x15", WE, PK 2000 (HOS8B04)
- SOUTHWIN 30.5 x 34.5 in. Graphite Drain Pan with Fitting (20783)
- PROPLUS 0.50 x 0.39 Plastic Escutcheon (231411)
- CUSH-A-NATOR Cushioned Clamp, Std, 2-5/8 in. Tube, Steel (CN42)
- ZORO SELECT 3-1/8" Fiberglass Tee Pipe Fitting Insulation, 2" Wall (TEE455)
- ZORO SELECT 2-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL345)
- ZORO SELECT 1/2" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL311)
- ZORO SELECT 1-1/4" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL304)
- ZORO SELECT 2-1/8" Fiberglass Elbow Pipe Fitting Insulation, 1" Wall (ELL336)
- ZORO SELECT 1-1/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE433)
- ZORO SELECT 4" Fiberglass Elbow Pipe Fitting Insulation, 1-1/2" Wall (ELL319)
- Zoro Select Pipe & Tubing Insulation