Shop All Black Pipes
Zoro Select
2-1/2" Close Black Pipe Nipple Sch 160
Mfr # 83000
Zoro # G2940244
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 1/2 in
- Overall Pipe Length Close Thread
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Material - Pipe Black Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 83000
- Zoro # G2940244
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 1/2 in |
Overall Pipe Length | Close Thread |
Pipe Size (Nominal) | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Outside Dia. | 2 7/8 in |
Inside Diameter | 2 1/2 in |
Outside Diameter | 2 7/8 in |
Nominal Pipe Size | 2 1/2 in |
Overall Length | 2 1/2 in |
Description
Nipple, Application LP Gas, Natural Gas, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 2 1/2 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2500 psi @ 150 Degrees F, Maximum Steam Pressure 3574 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 1/2 in, Outside Diameter 2 7/8 in, Overall Length 2 1/2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 90 gpm, 10m, PK20 (255041-75)
- WATTS Dual Check with Vent, Watt9BD, 3/8in, Flare (9BD)
- CENTRAL BRASS Brass Pop-Up Drain Assembly With Guide, Polished Chrome (1109)
- WATTS Thermostatic Mixing Valve (3/8 LFUSG-B M3)
- ZORO SELECT 2" MNPT x MNPT Black Close Pipe Nipple Schedule 80 (1LMU6)
- ZORO SELECT 1-1/4" MNPT x 4 ft. TBE Black Pipe Sch 40 (586-480)
- ZORO SELECT 2-1/2" x 12" Black Pipe Nipple Sch 160 (83016)
- ZORO SELECT 1-1/2" x 3" Black Pipe Nipple Sch 40 (5P719)
- ZORO SELECT 3/8" Close Black Pipe Nipple Sch 40 (5P633)
- ZORO SELECT 1/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LLX4)
- LEGEND VALVE 4" X 5" BLACK NIPPLE (355-228E)
- Zoro Select Pipes