Shop All Sanitary Tube Fittings
Zoro Select
2-1/2" Clamp T316L SS Heavy Wall Tank Ferrule
Mfr # EG14W-6L2.5
Zoro # G4177047
product price: $24.55
/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Tank Welding Ferrule
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Specific Pipe Fitting Shape Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG14W-6L2.5
- Zoro # G4177047
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 1/2 in |
Overall Length | 1 3/4 in |
Fitting Side B Outside Diameter | 2 45/64 in |
Compatible Tube Outer Diameter | 2 1/2 in |
Fitting Side A Outside Diameter | 2 45/64 in |
Fitting Side A Inside Diameter | 2 3/8 in |
For Tube Outside Diameter | 2 45/64 in |
Description
Heavy Wall Tank Ferrule, Compatible Tube Outer Diameter 2 1/2 in, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 2 45/64 in, Fitting Side B Outside Diameter 2 45/64 in, Overall Length 1 3/4 in, Specific Fitting Shape Tank Welding Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.169 in, Fitting Side A Inside Diameter 2 3/8 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aquifer Single Cartridge Water Filtra (77685-NA)
- PROFESSIONAL PLASTICS Natural HDPE Tube, 0.250 ID X .375 OD X 100 FT [Each] (THDPENA.250X.375X100FT)
- ELKAY Accessory-Mounting Frame, 0 Hole, Galvanized Steel Finish (MFWS100)
- ZORO SELECT 1" x 3" Black Pipe Nipple Sch 160 (82604)
- ZORO SELECT 2" Clamp T316L SS Heavy Wall Tank Ferrule (EG14W-6L2.0)
- ZORO SELECT 1-1/2" Clamp T316L SS Short Ferrule (EG2CS-6L1.5)
- ZORO SELECT 1" x 1-1/2" Clamp T316L SS Solid End Cap (EG16A-6L1.5)
- ZORO SELECT 3" Clamp T316L SS Solid End Cap (EG16A-6L3.0)
- ZORO SELECT 1" Clamp x MNPT T304 SS Male Adapter (EG211.0)
- ZORO SELECT 2-1/2" x 1-1/2" Clamp T304 SS Concentric Reducer (EG31CC2.5X1.5)
- STEEL & OBRIEN 2" Butt Weld End Short Tee - 304SS Unpolished (7WWW-2-1-304)
- Zoro Select Sanitary Tube Fittings