Shop All Sanitary Tube Fittings
Zoro Select
2-1/2" Clamp T316L SS 90 Degree Elbow
Mfr # EG2C-6L2.5
Zoro # G3969646
original price:
$38.89
5% off
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Pipe Fitting Connection Type Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # EG2C-6L2.5
- Zoro # G3969646
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 1/2 in |
For Tube Outside Diameter | 2 1/2 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 2 1/2 in |
Description
Elbow, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" S-1001 BALL VALVE (101-045)
- GF PIPING SYSTEMS 1" Socket PVC Electronic Ball Valve 2-Way (199107205)
- KOHLER Aerator Kit (1341314)
- ZORO SELECT Carbon Steel 150 Threaded Pipe Flange, 2" Pipe Size (BULK-PF-276)
- ZORO SELECT 1" Clamp T316L SS 90 Degree Elbow (EG2C-6L1.0)
- ZORO SELECT 1-1/2" Clamp T316L SS 90 Degree Elbow (EG2C-6L1.5)
- ZORO SELECT 3" Clamp T316L SS 90 Degree Elbow (EG2C-6L3.0)
- ZORO SELECT Sanitary Spool, 18" L, Straight Shape (SPOOL-0150X18.00-7-4)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0200X12.00-7-4)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0600X4.00-7-6)
- STEEL & OBRIEN 2" Tri-Clamp End x Hose Barb - 2.312" Long 316SS (14MPHR-2-316)
- Zoro Select Sanitary Tube Fittings