Shop All Sanitary Tube Fittings
Zoro Select
2-1/2" Clamp T316L SS 45 Degree Elbow
Mfr # EG2K-6L2.5
Zoro # G4021157
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape 45 Degrees Elbow
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # EG2K-6L2.5
- Zoro # G4021157
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 1/2 in |
For Tube Outside Diameter | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 2 1/2 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
Description
Elbow, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 45 Degrees Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Safety Relief Valve, 1-1/4 x 1-1/2, 90 psi (740FH1M1K1-90)
- KOHLER Cover, Tank (1044820-7)
- KINGSTON BRASS 1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Nickel (CC43108XK)
- RELIANCE WATER HEATERS 3/4X3""PEX NIPPLES (100108858)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0250X72.00-7-4)
- ZORO SELECT 3" Clamp T316L SS Ferrule (EG14AM7-6L3.0)
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S1.0)
- ZORO SELECT 1" Clamp T316L SS Long Tank Ferrule (EG14WL-6L1.0)
- ZORO SELECT Sanitary Spool, 36" L, Straight Shape (SPOOL-0150X36.00-7-6)
- ZORO SELECT 3/4" MNPT x Butt Weld T316L SS Male Adapter (19WB-6L.75)
- STEEL & OBRIEN 1/2" x 3/8" Clamp x Compression w/Nut/Ferrule - 316SS (31-14CA-.50X.375-316)
- Zoro Select Sanitary Tube Fittings