Shop All Sanitary Tube Fittings
Zoro Select
2-1/2" Clamp T304 SS Heavy Wall Tank Ferrule
Mfr # EG14W2.5
Zoro # G4038955
product price: $29.79
/ea
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Tank Welding Ferrule
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Basic Pipe Fitting Shape Ferrule
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # EG14W2.5
- Zoro # G4038955
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 1/2 in |
Overall Length | 1 3/4 in |
Fitting Side B Outside Diameter | 2 45/64 in |
Fitting Side A Inside Diameter | 2 3/8 in |
Compatible Tube Outer Diameter | 2 1/2 in |
For Tube Outside Diameter | 2 45/64 in |
Fitting Side A Outside Diameter | 2 45/64 in |
Description
Heavy Wall Tank Ferrule, Compatible Tube Outer Diameter 2 1/2 in, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 2 45/64 in, Fitting Side B Outside Diameter 2 45/64 in, Overall Length 1 3/4 in, Specific Fitting Shape Tank Welding Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.169 in, Fitting Side A Inside Diameter 2 3/8 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Single Handle 4'' Mount, 2 Hole Faucet Deck, 4" Spout, 4" Handle, Chrome (LK422L4)
- ELKAY Indoor, Yes ADA, EZH2O In-Wall Bot Fil Statn, 8 gph, SS (EZWS8K)
- DIXON Cam and Groove Envelope Gasket, 1-1/2 in Nominal, PTFE, Domestic (150-G-TF)
- KILLARK Al Union, Female to Female, 3/4 in (UNF75AL)
- ZORO SELECT 2" Clamp T304 SS Heavy Wall Tank Ferrule (EG14W2.0)
- ZORO SELECT 3" Clamp T316L SS 90 Degree Elbow (EG2C-6L3.0)
- ZORO SELECT 4" x 3" Butt Weld T304 SS Concentric Reducer (V31W4.0X3.0)
- ZORO SELECT 3" x 2" Butt Weld T316L SS Concentric Reducer (E31WW-6L3.0X2.0)
- ZORO SELECT 3" Clamp T304 SS Solid End Cap (EG16A3.0)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0200X4.00-7-4)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0200X72.00-7-6)
- Zoro Select Tube Fittings