Shop All Sanitary Tube Fittings
Zoro Select
2-1/2" Butt Weld T316L SS Short Tangent 90 Degree Elbow
Mfr # 2WCL-6L2.5
Zoro # G3962831
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape 90 Degrees Short Tangent Elbow
- Fitting Connection Type Butt Weld
- Basic Pipe Fitting Shape Elbow
- Wall Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2WCL-6L2.5
- Zoro # G3962831
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 2 1/2 in |
For Tube Outside Diameter | 2 1/2 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
Description
Short Tangent Elbow, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Short Tangent Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/4" MNPT x 1" FNPT Galvanized Face Bushing (0319911483)
- LEGEND VALVE 2-1/2" X 6" GALVANIZED NIPPLE (356-190E)
- PARKER 3/8" x 5/16" Compression Union Connector (P6UC5)
- ALFA LAVAL Packing Block Vee Actuator (17-98)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (V2WC-6L1.5)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (2WCL-6L1.5)
- ZORO SELECT 2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (2WCL-6L2.0)
- ZORO SELECT Eccentric Reducer, 3" L, Reducer Shape (3214MP-0300X0250-7-6)
- ZORO SELECT 2" Clamp T304 SS Roll-On Ferrule (EG14R2.0)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0200X12.00-7-4)
- STEEL & OBRIEN 4" Plain Bevel Seat Solid Endcap - .812" Long 316SS (16A-4-316)
- Zoro Select Sanitary Tube Fittings