Shop All Sanitary Tube Fittings
Zoro Select
2-1/2" Butt Weld T304 SS Short Tangent 90 Degree Elbow
Mfr # 2WCL2.5
Zoro # G4178623
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape 90 Degrees Short Tangent Elbow
- Fitting Connection Type Butt Weld
- Pipe Fitting Connection Type Butt Weld
- Wall Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2WCL2.5
- Zoro # G4178623
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 1/2 in |
For Tube Outside Diameter | 2 1/2 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 2 1/2 in |
Description
Short Tangent Elbow, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Short Tangent Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Mark Ii Bonnet Repair Kit (RPG05-0718)
- AMTROL 109-1 Fill-Trol Tank 1/2" Nptf (109-1)
- NIBCO Reducing Cross, Low-Lead Cast Bronze (735-LF 1/2)
- ZURN Repair Kit, Rubber (HYD-RK-Z1365-90)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL1.5)
- ZORO SELECT 2" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL2.0)
- ZORO SELECT 3" Butt Weld T304 SS Short Tangent 90 Degree Elbow (2WCL3.0)
- ZORO SELECT 2" Clamp T304 SS Roll-On Ferrule (EG14R2.0)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0150X6.00-7-4)
- ZORO SELECT 4" x 3" Clamp T316L SS Concentric Reducer (EG31CC6L4.0X3.0)
- STEEL & OBRIEN 3" x 3/4" BPE Short Clamp Outlet x Weld Reducing Tee, 316SS SF1 (S7RSWWK-3X.75-PL-316)
- Zoro Select Tube Fittings