Shop All Sanitary Tube Fittings
Zoro Select
2-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow
Mfr # V2S2.5
Zoro # G3958236
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape 90 Degrees Long Tangent Elbow
- Fitting Connection Type Butt Weld
- Specific Pipe Fitting Shape 90 Degrees Elbow
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # V2S2.5
- Zoro # G3958236
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 1/2 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
For Tube Outside Diameter | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 2 1/2 in |
Description
Long Tangent Elbow, Application Industrial Processes, Product Waste Lines, Vacuum, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish Unpolished, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Long Tangent Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KSRK51 Rough Valve & Hoses for Roman 5 Pieces Parts (KSRK51)
- ZORO SELECT 1-1/4 " Dia., Polypropylene, White/Plastic Finish, Lavatory, Extension (1PNZ2)
- ZORO SELECT 1/8" x 1-1/2" Black Pipe Nipple Sch 80 (1LLU5)
- KOHLER Aerator Kit (1341314)
- ZORO SELECT 4" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S4.0)
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S1.0)
- ZORO SELECT 2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S2.0)
- ZORO SELECT 3" Clamp x MNPT T304 SS Male Adapter (EG213.0)
- ZORO SELECT 1-1/2" Clamp T316L SS Tee (EG7-6L1.5)
- ZORO SELECT 2-1/2" Clamp T316L SS Heavy Wall Tank Ferrule (EG14W-6L2.5)
- ZORO SELECT 1" Clamp x FNPT T304 SS Female Adapter (EG221.0)
- Zoro Select Tube Fittings