Shop All Sanitary Tube Fittings
Zoro Select
2-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow
Mfr # E2S2.5
Zoro # G4106846
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape 90 Degrees Long Tangent Elbow
- Fitting Connection Type Butt Weld
- Basic Pipe Fitting Material Metal
- Wall Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E2S2.5
- Zoro # G4106846
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 1/2 in |
For Tube Outside Diameter | 2 1/2 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 2 1/2 in |
Description
Long Tangent Elbow, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Long Tangent Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Tubing, 0.25 IDx3/8 in OD, 100 ft, Natural (PTFE-0406X100)
- ANVIL Hex Head Plug, Cast Iron, 1 1/4", Class 150 (0318901923)
- REVALVED 1/2" PEX Push Ball Valve (REV012PUSH)
- AEROQUIP Flexible Hose Assembly, 3/8 In, 18 In L (4DXR9)
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S1.0)
- ZORO SELECT 4" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S4.0)
- ZORO SELECT 2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S2.0)
- ZORO SELECT 2-1/2" Clamp T316L SS Heavy Wall Tank Ferrule (EG14W-6L2.5)
- ZORO SELECT Sanitary Spool, 36" L, Straight Shape (SPOOL-0200X36.00-7-6)
- ZORO SELECT Elbow, 90 deg., Butt Weld (E2S-6L2.5)
- STEEL & OBRIEN 2" BPE Short Outlet Clamp End Tee - 316SS SF4 (S7MPS-2-PM-316)
- Zoro Select Sanitary Tube Fittings