Shop All Sanitary Tube Fittings
Zoro Select
2-1/2" Butt Weld T304 SS Long Tangent 45 Degree Elbow
Mfr # E2KS2.5
Zoro # G4182893
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Long Tangent 45 Degrees Elbow
- Fitting Connection Type Butt Weld
- Basic Pipe Fitting Shape Elbow
- Wall Thickness 0.065 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # E2KS2.5
- Zoro # G4182893
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 2 1/2 in |
For Tube Outside Diameter | 2 1/2 in |
Fitting Side B Tube Outer Diameter | 2 1/2 in |
Fitting Side A Tube Outer Diameter | 2 1/2 in |
Description
Long Tangent Elbow, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 2 1/2 in, Fitting Side B Tube Outer Diameter 2 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape Long Tangent 45 Degrees Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, Aluminum, 2" x 1", MNPT x FNPT (ZUSA-PF-9413)
- WATTS Pressure Regulator, 1/2 In, 20 to 175 psi (SS 263 A D 20 175)
- PARKER 0.17" Barb Brass Union Tee (224-4)
- JONES STEPHENS 4 IPS X 1/2 X 6 FT WALL RUBBER PIPE INSULATION, PK4 (24 FT) (I61450)
- ZORO SELECT 3" Butt Weld T304 SS Long Tangent 45 Degree Elbow (E2KS3.0)
- ZORO SELECT 2" Butt Weld T304 SS Long Tangent 45 Degree Elbow (E2KS2.0)
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 45 Degree Elbow (E2KS1.0)
- ZORO SELECT 4" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT4.0)
- ZORO SELECT 1-1/2" Clamp T304 SS Long Tank Ferrule (EG14WL1.5)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (V2WC-6L1.5)
- STEEL & OBRIEN 1-1/2" Clamp x Flange Adapter - 1-5/8" Long 304SS (38MP-1.5-304)
- Zoro Select Sanitary Tube Fittings