Shop All Stainless Steel Pipe Fittings
Zoro Select
2-1/2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40
Mfr # 4381017460
Zoro # G2996743
original price:
$36.00
37% off
new price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Long Radius Elbow
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 40
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381017460
- Zoro # G2996743
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 2 1/2 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Pipe Size | 2 1/2 in x 2 1/2 in |
Overall Length | 3 1/2 in |
Description
45 Degrees Long Radius Elbow, Stainless Steel, 304L, For Pipe Schedule 40, 2 1/2 in, Butt Weld, 2 1/2 in, Butt Weld, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Trip Lever (9169-L-BV)
- DIXON E-Series MNPT, 3/8", Plug 3/8", BR (E3M3-B)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (EF8210G009)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 3-Way (7060701)
- ZORO SELECT 4" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017490)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017440)
- ZORO SELECT 2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017450)
- ZORO SELECT 1/4" FNPT 304 SS 45 Degree Elbow (404E111N014)
- ZORO SELECT 1/2" FNPT 316 SS Cap (2TY77)
- ZORO SELECT 1" MNPT 304 SS Hex Head Plug (40HP112N010)
- ZORO SELECT 1-1/2" x 1-1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N112114)
- Zoro Select Stainless Steel Pipe Fittings