Shop All Stainless Steel Pipe Fittings
Zoro Select
2-1/2" Butt Weld 304L SS Cap Sch 10
Mfr # 4381008660
Zoro # G0580754
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 10
- Basic Pipe Fitting Shape Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381008660
- Zoro # G0580754
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2-1/2" |
Pipe Size (Fittings) | 2-1/2" |
Pipe Size | 2 1/2 in |
Fitting Pipe Size | 2 1/2 in |
Overall Length | 1 1/2 in |
Nominal Pipe Size | 2 1/2 in |
Description
Round Cap, 2 1/2 in Nominal Pipe Size, Stainless Steel, 304L, Class Class 150, For Pipe Schedule 10, Butt Weld, 1 1/2 in Overall Length, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYCOIL Nylon Tubing 18In 100Ft 532In Flexible Tube And Hose, 61230 (61230)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 3" (GHL300-GR)
- PARKER Elbow, 90, Nylon, CompxM, 3/8In (N6ME8)
- APOLLO VALVES 1/4" FNPT Bronze Ball Valve Inline (75-101-01)
- ZORO SELECT 2" Butt Weld 304L SS Cap Sch 10 (4381008650)
- ZORO SELECT 1-1/2" Butt Weld 304L SS Cap Sch 10 (4381008640)
- ZORO SELECT 1/2" FNPT 316 SS Threaded Cap (60RDC111N012)
- ZORO SELECT 1/8" MNPT 316 SS Hex Socket Plug (60SP112N018)
- ZORO SELECT 3/8" FNPT SS Half Coupling (4307001504)
- ZORO SELECT 2-1/2" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017460)
- KINGDOM 1/2 Plug, 304 Stainless Steel, MNPT, Class 150, 300 PSI (K417-08)
- Zoro Select Fittings