Shop All Black Pipe Fittings
Zoro Select
Socket Weld, Black Forged Steel Cap, Class 3000
Mfr # 1MNW3
Zoro # G2493197
original price:
$17.79
24% off
new price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Cap
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MNW3
- Zoro # G2493197
- UPC # 190735925867
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2-1/2" |
Details
Promotion Restriction | Not eligible for promotion |
Pipe Fitting Material | Black Forged Steel |
Specific Fitting Shape | Cap |
Fitting Schedule/Class | Class 3000 |
Basic Pipe Fitting Material | Metal |
Fitting Connection Type | Socket Weld |
Basic Pipe Fitting Shape | Cap |
Item | Cap |
Standards | ANSI B1.20.1, ASME B16.11 and SA105, ASTM A105 |
Max. Pressure | 3000 psi@72 Degrees F |
Specific Pipe Fitting Shape | Cap |
Pipe Fitting Connection Type | Female Socket |
Pipe Fitting Schedule/Class | Class 3000 |
Includes Seal | No |
Finish/Coating | Black |
Includes Pre-Applied Thread Sealant | No |
Connection Type | Socket |
Fitting Shape | Cap |
Description
Round Cap, 2 1/2 in Nominal Pipe Size, Forged Steel, Black, Female Socket, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 120V AC CPVC Solenoid Valve, Normally Closed, 1 in Pipe Size (SV20100STE)
- SLOAN Adjustable Tail Assembly, 6-1/16" (H551A 6/16)
- ZORO SELECT Tank to Bowl Gasket Kit, 16pcs (22UR82)
- PENTAIR/PENTEK Filter Housing, 1/2 In NPT, 1 Cartridge (158319-75)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0810006809)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKT1)
- ZORO SELECT Black Nipple, Welded, 2x5 1/2 (793N25)
- ZORO SELECT Female Socket, Cast Iron 1/8 Bend (220604)
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (0810027805)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222150)
- ANVIL FNPT, Malleable Iron Hex Locknut, Class 150 (0318913803)
- Zoro Select Black Pipe Fittings