Shop All Paint Brushes
Zoro Select
2-1/2" Angle Sash Paint Brush, Synthetic Bristle, Sealed Wood Handle
Mfr # 1XRN4
Zoro # G2657426
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Synthetic
- Bristle Material Synthetic
- Basic Handle Material Wood
- Handle Material Sealed Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1XRN4
- Zoro # G2657426
- UPC # 190735419557
- Country of Origin China
- Category Paint Brushes
Dimensions
Brush Size | 2-1/2" |
Brush Length | 2 15/16 in |
Bristle Length | 2 15/16 in |
Overall Length | 8 1/2 in |
Bristle Width | 2 1/2 in |
Overall Width | 2 1/2 in |
Handle Length | 3 13/16 in |
Description
Paint Brush, Brush Style Angle Sash, Filament Type Synthetic, Filament Material Synthetic, Brush Size 2 1/2 in, Bristle Thickness 11/16 in, Bristle Length 2 15/16 in, Bristle Stiffness Firm, Handle Type Short, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Concrete, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Rough, Smooth, Application Walls, Bristle Color Purple, Bristle Width 2 1/2 in, Brush Length 2 15/16 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER Mini Paint Roller Frame, Cage, Plastic Handle, 4-1/2", 6-1/2" Rollers (RR323)
- FIXALL Fixall F06511-1-E 1 gal Skid Grip; Tintable White (611131656181)
- ZEP Floor Finish, 1 gal., Dry 30 min., RTU, PK4 (81224)
- KAMPEL Clear Gloss Seam-Fil 1 Oz Tube (943)
- ZORO SELECT 2" Angle Sash Paint Brush, Synthetic Bristle, Sealed Wood Handle (1XRN3)
- ZORO SELECT (1) Each 1" , 2" , and 3" Flat Sash Paint Brush Set, Foam Bristle, Unfinished Wood Handle (1XRK4)
- ZORO SELECT 1-1/2" Flat Sash Paint Brush, Synthetic Bristle, Rubber Handle (1XRK5)
- ZORO SELECT 2" Angle Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1TTW3)
- ZORO SELECT 2-1/2" Angle Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL4)
- ZORO SELECT 1-1/2" Flat Sash Paint Brush, Polyester Bristle, Sealed Wood Handle (1XRL5)
- TANIS BRUSH #5 Marking Paint Brush, White China Bristle, 1 (00285)
- Zoro Select Paint Brushes