Shop All Castle Nuts
Zoro Select
2-1/2"-12 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut
Mfr # U12020.250.0001
Zoro # G2520799
Free Shipping & Returns
$93.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 2-1/2"-12
- Dia./Thread Size 2-1/2"-12
- Hex Type Standard Hex
- Nut Style Hex Slotted Nut-Regular
- Lock Type Slotted Castle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U12020.250.0001
- Zoro # G2520799
- Country of Origin Multiple
- Category Castle Nuts
Dimensions
Thread Size | 2-1/2"-12 |
Dia./Thread Size | 2-1/2"-12 |
Dimensional Standards | ASME B18.2.2 |
Hex Width | 3 3/4 in |
Width Across Flats | 3 3/4 in |
Description
Castle Nut, Finish Black Oxide, Material Steel, Material Grade/Class Grade 2, Thread Size 2-1/2 In.-12, Hex Width 3 3/4 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK10 (M51580.030.0028)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 50 PK (U51050.031.0150)
- MIDWEST FASTENER Stover Lock Nut, M12-1.50, Steel, Class 8, Zinc Plated, 4 PK (933345)
- MIDWEST FASTENER #8-32 x 3 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK (50683)
- ZORO SELECT 1-3/8"-12 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (371445G)
- ZORO SELECT 1"-8 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (U12005.100.0001)
- ZORO SELECT 3/4"-16 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (351245G)
- ZORO SELECT 1"-14 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 5 pk. (U12025.100.0001)
- ZORO SELECT 1-3/4"-12 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12035.175.0001)
- ZORO SELECT 3/4"-16 Grade 2 Zinc Plated Finish Low Carbon Steel Round Slotted Castle Nut, 20 pk. (287276-PG)
- ZORO SELECT 1-1/2"-6 Grade 8 Plain Finish Carbon Steel Round Slotted Castle Nut (U12030.150.0001)
- Zoro Select Castle Nuts