Shop All Screwdriver Bits
Zoro Select
1X3 1/2X1/4 PHILLIPS POWER BIT PLAIN
Mfr # 27-366
Zoro # G2460383
product price: $92.25
/pk 60, $1.54/ea
Free Shipping & Returns
$92.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 27-366
- Zoro # G2460383
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Item | Screwdriver Bits,1x3 1/2x1/4 PHIL,PK60 |
SAE or Metric | SAE, Metric |
Description
1X3 1/2X1/4 Phillips Power Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-1/4in x 16in x 18in Rebar Demon SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4330)
- BOSCH Brush Set (2610997152)
- VAUGHAN Bricklayers Hammer, 24 oz., Wood Handle (BL24)
- WESTWARD 3/8 in Drive Phillips Socket Bit Metric #2 Tip, 1 13/16 in L (53YV93)
- ZORO SELECT 1-2X1X1/4 SLOTTED INSERT BIT PLAIN (41-176)
- ZORO SELECT 3X1X1/4 SQUARE RECESS INSERT BIT PLAIN (29-051)
- ZORO SELECT Power Bit, SAE, 1/4", Hex, #2/#2, 2", PK2 (906643-PR)
- ZORO SELECT 3X1X1/4 PHILLIPS INSERT BIT PLAIN & HARDEN (27-022)
- ZORO SELECT 1X1X1/4 PHIL INSERT BIT-REDUCED PLAIN (27-035)
- ZORO SELECT 25X1X1/4 6 LOBE INSERT BIT PLAIN (37-163)
- IRWIN Power Bit, SAE, 3" Bit L (IWAF253DG)
- Zoro Select Screwdrivers and Nutdrivers