Shop All Screwdriver Bits
Zoro Select
1X1X1/4 POZIDRIV INSERT BIT PLAIN
Mfr # 27-045
Zoro # G8532266
product price: $42.99
/pk 100, $0.43/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Pozi
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 27-045
- Zoro # G8532266
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Pozi |
Fastening Tool Item | Socket Bit |
Item | Screwdriver Bits,1X1X1/4",Pozidriv,PK100 |
SAE or Metric | SAE, Metric |
Description
1X1X1/4 Pozidriv(R) Alternative Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Beveling Machine, Single-Phase, 7500 RPM (KFH17-8RT)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-166-30CAL)
- KLEIN TOOLS Electrician's Straight-Claw Hammer (807-18)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Socket Torx(R) T40 Tip, 5 in L (42590)
- ZORO SELECT 3X1 15/16X1/4 POZIDRIV POWER BIT PLAIN (27-382)
- ZORO SELECT 1X3 1/2X1/4 PHILLIPS POWER BIT PLAIN (27-366)
- ZORO SELECT 25X1X1/4 6 LOBE INSERT BIT PLAIN (37-163)
- ZORO SELECT 3X1X1/4 PHILLIPS INSERT BIT PLAIN & HARDEN (27-022)
- ZORO SELECT 1X1X1/4 PHIL INSERT BIT-REDUCED PLAIN (27-035)
- ZORO SELECT 1-2X1X1/4 SLOTTED INSERT BIT PLAIN (41-176)
- BONDHUS 19mm ProHold Hex Bit, 2" Length (33288)
- Zoro Select Screwdrivers and Nutdrivers