Shop All Screwdriver Bits
Zoro Select
1X1X1/4 PHILLIPS INSERT BIT PLAIN & HARDEN
Mfr # 27-020
Zoro # G2460225
product price: $120.99
/pk 200, $0.60/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 27-020
- Zoro # G2460225
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
Item | Screwdriver Bits,1x1x1/4 PHILLIP,PK200 |
SAE or Metric | SAE, Metric |
Description
1X1X1/4 Phillips Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bag/Tote, Tool Bag, Camouflage, Nylon, 0 Pockets (5139C)
- PRO-GRADE TOOLS Socket, Rail 3/8"Dr. (11918)
- INGERSOLL-RAND Air Ratchet Wrench (1211MAX-D4)
- KAPRO 211 Plumb Bob Chalk Line w/4 oz Blue Chalk (211-B)
- ZORO SELECT 2X2 3/4X1/4 PHILLIPS POWER BIT PLAIN (27-364)
- ZORO SELECT Power Bit, SAE, 1/4", Hex, #2/#2, 2", PK2 (906643-PR)
- ZORO SELECT 2X1X1/4 SQUARE RECESS INSERT BIT PLAIN (29-050)
- ZORO SELECT 25X1X1/4 6 LOBE INSERT BIT PLAIN (37-163)
- ZORO SELECT 3X1X1/4 SQUARE RECESS INSERT BIT PLAIN (29-051)
- ZORO SELECT 1X1X1/4 PHIL INSERT BIT-REDUCED PLAIN (27-035)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T9, 1 in. (68709)
- Zoro Select Screwdriver Bits