Shop All Screwdriver Bits
Zoro Select
1X1X1/4 PHIL INSERT BIT-REDUCED PLAIN
Mfr # 27-035
Zoro # G4817213
product price: $102.99
/pk 200, $0.51/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 27-035
- Zoro # G4817213
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Item | Screwdriver Bits, 1X1X1/4 PHIL IN,PK200 |
Description
1X1X1/4 Reduced Phillips Insert Bits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4" Machine Vise with Fixed Base (31LZ65)
- DRILL AMERICA 3/16"x6" Carbide Tipped Masonry Drill Bit (DAM6X3/16)
- MILWAUKEE TOOL SDS-MAX SLEDGE 3" Scaling Chisel (48-62-4087)
- MILWAUKEE TOOL M18 FUEL 1" D-Handle Ext. Anvil High Torque Impact Wrench w/ ONE-KEY (2869-20)
- ZORO SELECT 2X2 3/4X1/4 PHILLIPS POWER BIT PLAIN (27-364)
- ZORO SELECT 25X1X1/4 6 LOBE INSERT BIT PLAIN (37-163)
- ZORO SELECT 1X3 1/2X1/4 PHILLIPS POWER BIT PLAIN (27-366)
- ZORO SELECT 1-2X1X1/4 SLOTTED INSERT BIT PLAIN (41-176)
- ZORO SELECT Power Bit, SAE, 1/4", Hex, #2/#2, 2", PK2 (906643-PR)
- ZORO SELECT 3X1X1/4 SQUARE RECESS INSERT BIT PLAIN (29-051)
- IRWIN Phillips Screwdriver Bit, #2 1-15/16in. Philips Power Bit (93007ZR)
- Zoro Select Screwdrivers and Nutdrivers