Shop All Carbon Steel Rods
Zoro Select
1.9375" Carbon Steel Round Bar 1045 Cold Finish
Mfr # 21693_72_0
Zoro # G907044913
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Length Tolerance +/-0.004 in
- Heat Treatment No Heat Treatment
- Appearance Metallic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21693_72_0
- Zoro # G907044913
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-0.004 in |
Overall Length | 6 ft |
Outside Diameter Tolerance | +/-0.004 in |
Outside Diameter | 1 15/16 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1045 Carbon Steel Rod |
Material | Carbon Steel |
Heat Treatment | No Heat Treatment |
Appearance | Metallic |
Brinell Hardness | 170 |
Machinability | 64 % |
Tolerance Rating | Standard |
System of Measurement | Inch |
Material Grade | 1045 |
Yield Strength | 70,000 psi |
Fabrication | Cold Finished |
Shape | Rod |
Rockwell Hardness | B86 |
Application | Machinery Parts |
Includes Material Certificate | Yes |
Mechanical Finish | Mill |
Heat Treatable | Yes |
Tensile Strength | 74,000 psi |
Description
1045 Carbon Steel Rod, Material Carbon Steel, Material Grade 1045, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 15/16 in, Outside Diameter Tolerance +/-0.004 in, Yield Strength 70,000 psi, Fabrication Cold Finished, Rockwell Hardness B86, Brinell Hardness 170, Tensile Strength 74,000 psi, Machinability 64 Percent, Length Tolerance +/-0.004 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, Neoprene, 1/4 In Dia, 10 Ft (CSNEO-1/4-10)
- ZORO SELECT HDPE Plastic Sheet 48" L x 16" W x 1/8" Thick (BULK-PS-PE-429)
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 6" Dia. (69602104)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 1/8" Thick (BULK-PS-PC-15)
- ZORO SELECT 0.5" x 0.875" Carbon Steel Rectangle Bar 1018 Cold Finish (7500_12_0)
- ZORO SELECT Tool Steel Rod, 18 in L, 1 1/8 in Dia. (dcfd2r1.125-18)
- ZORO SELECT Carbon Steel Bar, 6' L, 1 5/8" W (18f1x1.625-72)
- ZORO SELECT 0.1875" x 1" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10013_48_0)
- ZORO SELECT Carbon Steel Rod, 36 in L, 1 5/8 in Dia. (10468_36_0)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 in Dia. (17R1-12)
- ONLINEMETALS 0.625" Carbon Steel Round Bar A36 Hot Rolled (10238)
- Zoro Select Carbon Steel Rods