Shop All Carbon Steel Rods
Zoro Select
1.9375" Carbon Steel Round Bar 1045 Cold Finish
Mfr # 21693_24_0
Zoro # G507044849
product price: $86.29
/ea
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Length Tolerance +/-0.004 in
- Brinell Hardness 170
- Material Grade 1045
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 21693_24_0
- Zoro # G507044849
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-0.004 in |
Outside Diameter | 1 15/16 in |
Overall Length | 24 in |
Outside Diameter Tolerance | +/-0.004 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1045 Carbon Steel Rod |
Material | Carbon Steel |
Brinell Hardness | 170 |
Material Grade | 1045 |
Machinability | 64 % |
System of Measurement | Inch |
Mechanical Finish | Mill |
Shape | Rod |
Heat Treatment | No Heat Treatment |
Tensile Strength | 74,000 psi |
Appearance | Metallic |
Fabrication | Cold Finished |
Includes Material Certificate | Yes |
Heat Treatable | Yes |
Tolerance Rating | Standard |
Yield Strength | 70,000 psi |
Rockwell Hardness | B86 |
Application | Machinery Parts |
Description
1045 Carbon Steel Rod, Material Carbon Steel, Material Grade 1045, Overall Length 24 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 15/16 in, Outside Diameter Tolerance +/-0.004 in, Yield Strength 70,000 psi, Fabrication Cold Finished, Rockwell Hardness B86, Brinell Hardness 170, Tensile Strength 74,000 psi, Machinability 64 Percent, Length Tolerance +/-0.004 in, Includes Material Certificate Yes, Standards ASTM A108, ASTM A29, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4142 Flat Stock, 1In Wx36In L (NT1416)
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 120"x48", 60A (BULK-RS-RCY60-34)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1 1/2", 1 ft. L. (T63S1.5X.125-12)
- ULTRAVUE2 Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.007 in Wire Dia, Black (3039018)
- ZORO SELECT Tool Steel Rod, 6 ft L, 2 in Dia. (DCFD2R2-72)
- ZORO SELECT Rod, Steel, 1215, 1 1/4 In Dia x 3 Ft (2HJY5)
- ZORO SELECT Rod, Steel, 1018, 7/8 In Dia x 6 Ft L (2HJL1)
- ZORO SELECT Rod, Steel, 1018, 3/8 In Dia x 1 Ft L (18R.375-12)
- ZORO SELECT Rod, Steel, 1018, 3 1/4 In Dia x 3 Ft L (2AHH5)
- ZORO SELECT Carbon Steel Rod, 12 in L, 5/8 in Dia. (4794_12_0)
- ONLINEMETALS 1.75" Carbon Steel Round Bar 12L14 Cold Drawn (7601)
- Zoro Select Carbon Steel Rods