Shop All Plastic Bags
Zoro Select
19" x 5" Open Poly Bags, 0.75 mil, Clear, PK 1000
Mfr # 5DRW7
Zoro # G5571754
product price: $30.15
/pk 1000, $0.03/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Standard
- Width 5"
- Length 19"
- Color Clear
- Bag Closure Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5DRW7
- Zoro # G5571754
- UPC # 654866006388
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 5" |
Length | 19" |
Depth | 4-3/4" |
Size | 19" x 5" |
Details
Item | Open Poly Bags |
Features | Standard |
Color | Clear |
Bag Closure Type | None |
Thickness | 0.75 mil |
Material | Linear Low Density Polyethylene (LLDPE) |
Standards | USDA and FDA |
Write on Surface | No |
Hang Hole | No |
Bag Material | Linear Low Density Polyethylene (LLDPE) |
Bag Item | Open Poly Bag |
Package Configuration | Case Pack |
Bag Bottom Type | Gusseted |
Bag Type | Standard |
Description
Bag Features Standard, Open End Poly Bag, Bag Bottom Type Gusseted, Bag Type Standard, Linear Low Density Polyethylene (LLDPE), Thickness 0.75 mil, Depth 4 3/4 in, Width 5 in, Length 19 in, Clear, Package Configuration Case Pack, FDA Compliant Yes, Bag Closure Type None, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry Erase Marker Set, Chisel Tip, Assorted Colors, PK4 (5001M-4SKA)
- PRESSMAN Chess/Checkers/Backgammon Board Game (111312)
- PARTNERS BRAND Postal Approved Poly Strapping Kit, 3,000', 1 Kit (PSPAKIT)
- SHARP Handheld Calculator, LCD, 8 Digit (SHREL240SAB)
- ZORO SELECT 7" x 5" Open Poly Bags, 4 mil, Clear (4DKX8)
- ZORO SELECT 12" x 12" Open Poly Bags, 2 mil, Clear (5DGX7)
- ZORO SELECT Poly Tubing Rack, 24 In. W (8AYX4)
- ZORO SELECT 30" x 16" Open Poly Bags, 2 mil, Clear (5DGZ3)
- ZORO SELECT 9" x 6" Open Poly Bags, 1 mil, Clear (5DRG8)
- ZORO SELECT 15" x 6" Open Poly Bags, 1 mil, Clear (5DRH1)
- ZORO SELECT 6" x 1450 ft. Poly Tubing, 3 mil, Clear (5CPZ7)
- Zoro Select Plastic Bags