Shop All Plastic Bags
Zoro Select
19" x 11" Produce Bags, 0.50 mil, Clear, PK 1500
Mfr # 55NK46
Zoro # G7598343
product price: $40.59
/pk 1500, $0.03/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11"
- Length 19"
- Color Clear
- Bag Closure Type Twist Tie
- Thickness 0.50 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55NK46
- Zoro # G7598343
- UPC # 654866011535
- Country of Origin Taiwan, Province of China
- Category Plastic Bags
Dimensions
Width | 11" |
Length | 19" |
Size | 19" x 11" |
Depth | 0 |
Details
Item | Produce Bags |
Color | Clear |
Bag Closure Type | Twist Tie |
Thickness | 0.50 mil |
Material | High Density Polyethylene (HDPE) |
Standards | FDA |
Hang Hole | No |
Bag Material | High Density Polyethylene (HDPE) |
Bag Item | Produce Bag |
USDA Certified Bio-based Products | No |
Compostable | Not Compostable |
BPI Certified | No |
FDA Compliant | Yes |
Recyclable | Yes |
Description
Produce Bag, BPI Certified No, Closure Type Twist Tie, Compostable Not Compostable, FDA Compliant Yes, Length 19 in, Material High Density Polyethylene (HDPE), Open/Reclosable Open, Recyclable Yes, Standards FDA, USDA Certified Bio-based Products No, Width 11 in, Bag Features Standard, Color Clear, Package Configuration Flat Pack, Thickness 0.5 mil, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND ENTERPRISES Action Words Skill Drill Flash Cards (T53013)
- SWINGLINE Paper Punch, 3-Hole, 12 Sheet (A7074026E)
- RUBBERMAID Optimizers Six-Pocket Organizer, 26 21/32 x 3 4/5 x 11 9/16, Black (96060ROS)
- TICKIT Rainbow Wooden Discs, 14-Piece Set (73997)
- ZORO SELECT 14" x 11" Produce Bags, 0.50 mil, Clear, PK 2000 (55NK45)
- ZORO SELECT 9" x 6" Open Poly Bags, 3 mil, Clear (5DHG4)
- ZORO SELECT 12" x 8" Open Poly Bags, 2 mil, Clear (5DGW0)
- ZORO SELECT 10" x 2" Open Poly Bags, 0.90 mil, Clear (46K582)
- ZORO SELECT 13" x 7-1/2" Open Poly Bags, 1.50 mil, Clear (5DTL2)
- ZORO SELECT 12" x 5-1/4" Open Poly Bags, 1.50 mil, Clear (5DTE2)
- ZORO SELECT 2" x 1075 ft. Poly Tubing, 4 mil, Clear (2EWL2)
- Zoro Select Shipping & Packing Bags