Shop All Tarps
Zoro Select
19 ft 6 in x 29 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas
Mfr # 10P553
Zoro # G4062195
product price: $547.99
/ea
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Tarp Material Cotton Canvas
- Thickness 20 Mil
- Tarp Strength Standard Duty
- Cut Size 20 x 30 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 10P553
- Zoro # G4062195
- UPC # 190735378113
- Country of Origin Multiple
- Category Tarps
Dimensions
Finished Size | 19 ft 6 in x 29 ft 6 in |
Cut Size | 20 x 30 ft |
Tarp Finished Length | 29 ft 6 in |
Tarp Finished Width | 19 ft 6 in |
Details
Color | Green |
Tarp Material | Cotton Canvas |
Thickness | 20 Mil |
Tarp Strength | Standard Duty |
Item | Tarp |
Fabric Weight | 10 oz/sq yd |
Grommet Material | Nickel Plated Brass |
Grommet Spacing | 24 in |
Water Resistant/Waterproof | Water Resistant |
Grommet I.D. | 0.5 in |
Features | Canvas Reinforced Corners |
High Visibility | No |
Insulated | No |
Tarp Seam Finish | Double Stitched |
Tarp Item | Tarp |
Breathable | No |
Standards | NFPA701 |
Tarp Resistant Features | Flame Resistant, Mildew Resistant |
High-Visibility | No |
Description
Tarp, Tarp Material Cotton Canvas, Cut Size 20 x 30 ft, Finished Size 19 ft 6 in x 29 ft 6 in, Tarp Finished Length 29 ft 6 in, Tarp Finished Width 19 ft 6 in, Tarp Seam Finish Double Stitched, Tarp Resistant Features Flame Resistant, Mildew Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Green, Grommet Material Nickel Plated Brass, Grommet I.D. 0.5 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 20 mil, Breathable No, High-Visibility No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Fisher Price Fyx48 TOY Story Jeep Hood Latch FOR Jeep Fyx48 (FYX48 TOY STORY JEEP HOOD LATCH FOR JEEP FYX48 FI)
- LIPPERT COMPONENTS Lippert 379600 Kwikee Glow-In-The-Dark Step Tread (379600)
- SERENELIFE Portable Infrared Sauna, SLISAU20BK (SLISAU20BK)
- POOL CENTRAL Light Blue Swimming Pool PVC Filter Backwash Hose - 200 ft. x 2 in. (32798777)
- ZORO SELECT 9 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P547)
- ZORO SELECT 15 ft 6 in x 23 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P551)
- ZORO SELECT 3 ft 6 in x 7 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P540)
- ZORO SELECT 9 ft 6 in x 11 ft 6 in Standard Duty 15 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas (10P561)
- ZORO SELECT 11 ft 6 in x 15 ft 6 in Standard Duty 15 Mil Tarp, Jade Green, Polyester Coated Cotton Canvas (10P563)
- ZORO SELECT 19 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P552)
- XPOSE SAFETY 6 ft x 20 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-620-X)
- Zoro Select Tarps