Shop All Spring Pins
Zoro Select
1/8X7/16 PIN SPRING SLOTTED PLAIN
Mfr # 12507PS
Zoro # G2461180
product price: $114.99
/pk 4000, $0.03/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070-1095
- Fastener Finish Thermal Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12507PS
- Zoro # G2461180
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 7/16 in |
Size | 1/8 x 7/16 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | 1070-1095 |
Fastener Finish | Thermal Black |
Standards | ASME B18.8.2 |
Item | Spring Pins,1/8x7/16 PIN SPRING,PK4000 |
Finish | Thermal Black |
Type | Slotted |
Description
Spring Pins,1/8x7/16 PIN SPRING,PK4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x 2" 18-8 Stainless Steel Universal Clevis Pins 3PK (74986)
- BOSTITCH Collated Framing Nail, 2-3/8 in L, 11 ga, Coated, Flat Head, 28 Degrees, 2000 PK (S8DR-FH)
- ZORO SELECT Barrel Bolt, #10-24, 3/8 in Brl Lg, 1/4 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGN9)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51060.025.0050)
- ZORO SELECT Pin, Stainless Steel A2, 3mm dia., PK25 (M51430.030.0012)
- ZORO SELECT Spring Pin, Sltd, 7/32inx2-1/2in, Pln, PK25 (U39100.021.0250)
- ZORO SELECT Pin, Steel 420-560 HV30, 6mm dia., PK50 (M39140.060.0016)
- ZORO SELECT Spring P, Coiled, 3/32x7/16,775lb, PK100 (U39140.009.0043)
- ZORO SELECT Spring Pin, Slot, 3/8x3/4 L, PK10 (5BY86)
- ZORO SELECT Spring Pin, Coiled, 5/16inx2in, 8700lb, PK10 (U51430.031.0200)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- Zoro Select Spring Pins