Shop All Spring Pins
Zoro Select
1/8X5/8 PIN SPRING SLOTTED PLAIN
Mfr # 12510PS
Zoro # G2461223
product price: $78.99
/pk 3000, $0.03/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070-1095
- Fastener Finish Thermal Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12510PS
- Zoro # G2461223
- Country of Origin Taiwan, Province of China
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 5/8 in |
Size | 1/8 x 5/8 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | 1070-1095 |
Fastener Finish | Thermal Black |
Standards | ASME B18.8.2 |
Item | Spring Pins,1/8x5/8 PIN SPRING,PK3000 |
Type | Slotted |
Finish | Thermal Black |
Description
1/8X5/8 Spring Pin Slotted Thermal Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE G90 Framing Anchor (LTP4)
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Slotted Drive, 100 PK (1VU17)
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x3/16, PK100 (U07810.025.0018)
- MKT FASTENING SZ-S Wedge Anchor, 24 mm Dia., 182 mm L, Steel Zinc Plated, 2 PK (M14525301)
- ZORO SELECT Spring Pin, Slot, 1/2x1 1/4 L, Pk5 (5CA12)
- ZORO SELECT Spring P, HD Coiled, 5/32x1,3100lb, PK50 (U39150.015.0100)
- ZORO SELECT Spring P, HD Coiled, 5/32x5/8,3100lb, PK25 (U51431.015.0062)
- ZORO SELECT Spring Pin, Sltd, 5/64x5/16in, 800lb, PK100 (U39101.007.0031)
- ZORO SELECT 1/16X3/16 PIN SPRING SLOTTED PLAIN (06203PS)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2-1/4in, Pln, PK10 (U39100.037.0225)
- ZORO SELECT Pin, Steel 420-560 HV30, 5mm dia., PK25 (M39150.050.0040)
- Zoro Select Spring Pins