Shop All Cotter Pins
Zoro Select
1/8X5/8 MILITARY COTTER PINS STAINLESS STEEL
Mfr # MS9245-61
Zoro # G2510993
product price: $395.99
/pk 500, $0.79/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Chisel Point
- Cotter Pin Style Extended Prong Chisel Point
- Basic Material Stainless Steel
- Material Grade T321
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS9245-61
- Zoro # G2510993
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8" |
Fastener Length | 5/8" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Chisel Point |
Cotter Pin Style | Extended Prong Chisel Point |
Basic Material | Stainless Steel |
Material Grade | T321 |
Fastener Finish | Plain |
Type | Cotter |
Material | Stainless Steel |
Finish | Plain |
Item | Cotter Pins,1/8X5/8 MILITARY COT,PK500 |
Description
Cotter Pins,1/8X5/8 MILITARY COT,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M55050.030.0040)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.019.0075)
- HILLMAN Common Nail, 1-1/2 in L, 4D, Steel, Galvanized Finish (461278)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M14-1.50 Thrd Sz, 18-8 Stainless Steel, 6 PK (R3745-14)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx1" L, PK100 (WWG-CPP-005)
- ZORO SELECT .177X3 3/4 HITCH PIN CLIPS ZINC (17760PH)
- ZORO SELECT Rod Seal Kit, 3/4 In Rod Dia, 4Pcs (4PKH2)
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx3/4" L, PK100 (2UHZ7)
- ZORO SELECT Cotter Pin, Hairpin, 11/64"Dx3-1/4 L, PK10 (2UJR1)
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-9/16" L, PK25 (2UJL7)
- ZORO SELECT Cotter Pin, Ext Prong, 3/8"Dx4-1/2" L, PK5 (U51700.037.0450)
- Zoro Select Cotter Pins