Shop All Spring Pins
Zoro Select
1/8X5/16 PIN SPRING SLOTTED PLAIN
Mfr # 12505PS
Zoro # G2463244
product price: $79.19
/pk 4000, $0.02/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070-1095
- Fastener Finish Thermal Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12505PS
- Zoro # G2463244
- Country of Origin Taiwan, Province of China
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 5/16 in |
Size | 1/8 x 5/16 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | 1070-1095 |
Fastener Finish | Thermal Black |
Standards | ASME B18.8.2 |
Type | Slotted |
Item | Spring Pins,1/8x5/16 PIN SPRING,PK4000 |
Finish | Thermal Black |
Description
1/8X5/16 Spring Pin Slotted Thermal Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.013.0175)
- AZTEC LIFTING HARDWARE Round Eye Nut, 1/2"-13 Thread Size, 3/8 in Thread Lg, 18-8 Stainless Steel, Polished (SEN012)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-3/4 in Length, 25 PK (U51050.031.0275)
- USA INDUSTRIALS #4-40 x 1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK (ZSCRW-334)
- ZORO SELECT Pin, Stainless Steel A2, 5mm dia., PK10 (M51430.050.0030)
- ZORO SELECT Spring Pin, Sltd, 1/4x1-1/2in, 7050lb, PK25 (U51428.025.0150)
- ZORO SELECT Spring Pin, Slot, 1/4x5/8 In L, Pk50 (5BY60)
- ZORO SELECT 1/8X3/8 PIN SPRING SLOTTED 18-8 STAINLESS STEEL (12506PS188)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1-1/2in, Pln, PK50 (U39100.018.0150)
- ZORO SELECT 5/16X2 PIN SPRING SLOTTED PLAIN (31232PS)
- ZORO SELECT Spring Pin, Sltd, 3/8inx2in, Znc, PK10 (U39101.037.0200)
- Zoro Select Spring Pins