Shop All Cotter Pins
Zoro Select
1/8X4 PIN COTTER ZINC
Mfr # 12564PC
Zoro # G2455860
product price: $139.99
/pk 500, $0.28/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Extended Prong/Chisel Point
- Basic Material Steel
- Pin Dia. 1/8"
- Fastener Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12564PC
- Zoro # G2455860
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | 1/8" |
Fastener Length | 4" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Extended Prong/Chisel Point |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Finish | Zinc Plated |
Type | Cotter |
Item | Cotter Pins,1/8x4 PIN COTTER ZIN,PK500 |
Description
1/8X4 Cotter Pin Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 1 in L, 25 PK (822625G)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Stainless Steel Plain Finish, 20 PK (U55410.075.0002)
- ZORO SELECT Socket Set Screw, Cup, M4x0.70mmx5mm, PK100 (M51260.040.0005)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 10 PK (U53462.050.0001)
- ZORO SELECT Cotter Pin, 2mmDx32mm L, SS A4, PK25 (M55700.020.0032)
- ZORO SELECT Cotter Pin, 10mmDx63mm L, Steel, PK10 (M39350.100.0063)
- ZORO SELECT Cotter Pin, Hairpin, 1/8"Dx2-9/32" L, PK10 (WWG-BPXS-2311)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx2" L, PK10 (U39350.031.0200)
- ZORO SELECT 1/4X5 PIN COTTER ZINC (25080PC)
- ZORO SELECT Cotter Pin, Ext Prong, 5/16"Dx3" L, PK25 (WWG-CPP-020)
- PRIME-LINE Cotter Pins, Extended Prong, 1/8 in. X 1-1/4 in., Grade 18-8 Stainless 10 Pack (9085602)
- Zoro Select Cotter Pins