Shop All Dowel Pins
Zoro Select
1/8X3/8 MS DOWEL PIN 400 S/S STAINLESS STEEL
Mfr # MS16555-625
Zoro # G2491369
product price: $298.99
/pk 1000, $0.30/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Stainless Steel
- Material Grade 400 Series
- Fastener Finish Clear Passivated
- Nominal Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS16555-625
- Zoro # G2491369
- Country of Origin United States
- Category Dowel Pins
Dimensions
Nominal Diameter | 1/8 in |
Fastener Length | 3/8 in |
Thread Size | 1/8 x 3/8 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Stainless Steel |
Material Grade | 400 Series |
Fastener Finish | Clear Passivated |
Material | Stainless Steel |
Standards | MS 16555 |
Finish | Plain |
Item | Dowel Pins,1/8X3/8 MS DOWEL PIN,PK1000 |
Description
Dowel Pins,1/8X3/8 MS DOWEL PIN,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/2 in 316 Stainless Steel, Plain Finish, 200 PK (2149)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 1000 PK (31WSAE188)
- KIPP Eye Bolt Without Shoulder, M16, 124 mm Shank, 16 mm ID, Steel, Black oxide (K1418.16140)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in Length, 50 PK (U55050.037.0075)
- ZORO SELECT Pin, Steel, 6mm dia., PK10 (M39070.060.0040)
- ZORO SELECT Dowel Pin, Steel, Plain, 3/8in.dia., PK5 (U39070.037.0175)
- ZORO SELECT Dowel Pin, Std, Alloy Stl, 1x4 1/2 L (U39080.100.0450)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/8x4 L, PK5 (U39080.062.0400)
- ZORO SELECT Dowel Pin, Steel 60 +/-2HRC, M4, PK100 (M39080.040.0012)
- ZORO SELECT Dowel Pin, Alloy Stl, 3/4x3 L, PK5 (U39080.075.0300)
- SUBURBAN BOLT AND SUPPLY M24 X 90 PULL DOWEL W/FLAT (A4550240090PF)
- Zoro Select Dowel Pins