Shop All Spring Pins
Zoro Select
1/8X3/4 MILITARY SPRING PIN PHOSPHATE ZINC
Mfr # MS16562-130
Zoro # G2492181
product price: $242.99
/pk 2000, $0.12/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted MS Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1090
- Fastener Finish Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS16562-130
- Zoro # G2492181
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .125" (1/8) |
Fastener Length | 3/4 in |
Actual Dia. (Min.-Max) | 0.131" to 0.135" |
Size | 1/8 x 3/4 in |
Overall Length | .750" (3/4) |
Fits Hole Dia. (Min.-Max.) | .125" - .129" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted MS Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1090 |
Fastener Finish | Phosphate |
Standards | MS16562 |
Finish | Zinc Plated |
Item | Spring Pins,1/8X3/4 MILITARY SP,PK2000 |
Material | Steel |
Double Shear Strength (Lbs.) | 2100 lbs |
Rockwell Hardness | HRC 46-53 |
Wall Thickness | .028" |
Description
1/8X3/4 MS16562 Military Spring Pin Steel Phosphate Zinc Per NASM 39086
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Stainless Steel (3720-8.00HDK)
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 6 PK (32862)
- MIDWEST FASTENER #10-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07338)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in Length, 125 PK (327741-125)
- ZORO SELECT Spring Pin, Slotted, 12x36mm, PK25 (M39100.120.0036)
- ZORO SELECT Spring Pin, Slotted, 5x50mm, PK100 (M39100.050.0050)
- ZORO SELECT Spring P, HD Coiled, 1/4x2-1/4,7800lb, PK25 (U39150.025.0225)
- ZORO SELECT Spring Pin, Sltd, 1/8inx1-1/2in, Pln, PK100 (U39100.012.0150)
- ZORO SELECT Spring Pin, Sltd, 1/8inx3/4in, Pln, PK100 (U39100.012.0075)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39060.040.0040)
- X1 TOOLS 5/16 x 2 Roll Pin / Spring Pin / Tension Pin 25 Pins by X1 Tools (X1E-CON-PIN-ROL-1260x25)
- Zoro Select Spring Pins