Shop All Bi-Fold Door Knobs
Zoro Select
1/8X1/8 BRAZER ALM DRV RIV SS PIN ALUMINUM
Mfr # 05125ABSS
Zoro # G7565539
product price: $375.99
/pk 1000, $0.38/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Anchor Type Drive Pin
- Anchor Head Style Brazier
- Anchor Body Material Aluminum
- Material Aluminum
- Pin Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 05125ABSS
- Zoro # G7565539
- Country of Origin Mexico
- Category Bi-Fold Door Knobs
Dimensions
Anchor Dia. | 1/8" |
Anchor Length | 1/8" |
Details
Item | Drive Pin Anchors,1/8x1/8 BrazE,PK1000 |
Pin Anchor Type | Drive Pin |
Anchor Head Style | Brazier |
Anchor Body Material | Aluminum |
Material | Aluminum |
Pin Material | Stainless Steel |
Head Style | Brazier Head |
Description
Drive Pin Anchors,1/8x1/8 BrazE,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 80" Primed 5-Panel Equal Panel Shaker Bifold Door and Hardware (2668pri8405BF)
- GLOBAL DOOR CONTROLS Mortise Lock with 31/32" Deadbolt function in Aluminum (TH1101-31/32)
- KEYLESS FACTORY KeylessFactory: 2016-2019 Honda CR-V HR-V / 4-Button Shell / PN: 35118-T7S-A00 / MLBHLIK6-1T (RHS-HON-1473)
- YORK Gasket, 3 (028-13849-000)
- PRIME-LINE 1PK BRZ Bifold Knob (N 7385)
- PRIME-LINE 2PK Bifold DR Aligners, 2PK (N 6538)
- PRIMELINE TOOLS 1-3/4 in., Hardwood, Bi-Fold Pull Knob (2 Pack) (N 6756)
- PRIMELINE TOOLS Closet Door Pull Knob, 3-53/64" L, PR (N 6871)
- KWIKSET Polo Satin Nickel Hall & Closet Door Knob (200P 15 CP V1)
- MIDWEST FASTENER 4-3/4" Zinc Plated Steel National Door Knob Spindles 3PK (66164)
- PRIME-LINE BiFold DR Repair Kit (N 7283)
- Zoro Select Pocket & Sliding Door Hardware