Shop All Spring Pins
Zoro Select
1/8X15/16 PIN SPRING SLOTTED PLAIN
Mfr # 12515PS
Zoro # G2461171
product price: $150.99
/pk 3000, $0.05/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070-1095
- Fastener Finish Thermal Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12515PS
- Zoro # G2461171
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 1/8 in |
Fastener Length | 15/16 in |
Size | 1/8 x 15/16 in |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | Steel |
Material Grade | 1070-1095 |
Fastener Finish | Thermal Black |
Standards | ASME B18.8.2 |
Item | Spring Pins,1/8x15/16 PIN SPRIN,PK3000 |
Type | Slotted |
Finish | Thermal Black |
Description
1/8X15/16 Spring Pin Slotted Thermal Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, Steel, 25 PK (9371PK)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 3 in Length, 5 PK (U07041.050.0300)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Zinc Yellow, 8 PK (60662)
- ZORO SELECT Thin Wall Key Locking Insert, 4 Keys, M8-1.00 Int Thrd Sz, M12-1.25 Ext Thrd Sz, Steel, 5 PK (5XA33)
- ZORO SELECT 1/8X11/16 PIN SPRING SLOTTED PLAIN (12511PS)
- ZORO SELECT Spring Pin, 13x100mm, Wall Thck2.50mm, PK10 (M39100.130.0100)
- ZORO SELECT Spring Pin, Coiled, 1/16x1/4in, 330lb, PK100 (U51430.006.0025)
- ZORO SELECT 3/16X1 3/4 PIN SPRING SLOTTED PLAIN (18728PS)
- ZORO SELECT Spring Pin, Slotted, 10x30mm, PK50 (M39100.100.0030)
- ZORO SELECT Spring Pin, Sltd, 7/32inx1in, Pln, PK50 (U39100.021.0100)
- ZORO SELECT Spring Pin, HD Coiled, 3/8inx1in, PK5 (U51431.037.0100)
- Zoro Select Spring Pins